Motion
02761
Zinsser® PERMA-WHITE® Mold & Mildew-Proof™ Semi Gloss Finish Paint - Water Base, Interior, 1 gal , Can, White Color
MI ITEM #05089197
MFR #02761
List Price$81.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® PERMA-WHITE® Mold & Mildew-Proof™ Semi Gloss Finish Paint - Water Base, Interior, 1 gal , Can, White Color
MI ITEM #05089197
MFR #02761

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.62/each for your price

Overview

Mfr description
2761 PERMWH 1-GL SEMI-GLOSS
  • Mold & Mildew-Proof™* paint film- guaranteed for 5 years
  • Washable, scrubbable, stain & moisture resistant finish
  • Self-priming – sticks to surface without sanding
  • Fade Resistant
  • Water-base, low odor
  • Tintable to off-white, pastel and medium colors

Specifications

  • Base Type
    Water
  • Resin Type
    Water-based Acrylic
  • Color
    White
  • Color Family
    White
  • Container Size
    1 gal (US)
  • Exposure
    Interior
  • Finish
    Semi-Gloss
  • MSDS ID Number
    PWH-02
  • Technical Data Sheet
  • Manufacturer Upc Number
    047719027614
  • UPC_NO
    047719027614
  • Harmonization Code
    3209.10.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text