Specifications
Dimensions
- Bore Diameter100 mm
- Overall Width140 mm
- Port Size1/2 BSPP
- Pull Force At 100 Psi5154 N
- Push Force At 100 Psi5498 N
- Rod - Thread SizeM20x1.5 Male Thread
- Rod Size25 mm
- Stroke160 mm
Details
- Alignment Coupler Floating JointJAH50-20-150
- Angled Pivot Bracket Ball JointES5100
- Angled Pivot Bracket PlainE5100
- Clevis Mount Detachable Mp2D5100, DS5100 (For ES Accessory)
- Cushion TypeAir Cushion Both Ends & Rubber Cushions Both End
- Cylinder TypeMetric
- Eye Mount - MP4 (Plain)C5100
- Eye Mount Mp6 Ball JointCS5100
- Flange Mount - MF1/MF2F5100
- Foot Mounts - MS1L5100
- Locking PositionWithout Locks
- Lube StyleNon-Lube
- Made to OrderYes
- Manufacturer Catalog
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Mounting TypeClevis Rear (Detachable), MP2
- Operating Pressure Range7 to 145 psi
- Operating Temperature Range14 to 140 °F
- Options IncludedMagnetic Piston, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPP
- Product TypeTie Rod Air Cylinders
- Proof Pressure218 psi
- Rod ClevisGKM20-40 Steel
- Rod GenderMale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Seal KitCS95-100
- SeriesCP96
- Sperical Rod EyeKJ20D Female Thread
- Standards MetISO 15552
Overview
Mfr description
CP96SD100-160 CYLINDER, TIE ROD
- The cushion stroke time can now be reduced with the double cushioning, which improves the cycle time
- The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
- Switch can be slid in for mounting
- Groove for M9, A9 switches and CNOMO groove are on all four sides