Motion
7000119261

3M
7000119261

Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P220 Grit, 100
Mi Item #05089326
MFR #7000119261
Price$2.09/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119261

Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P220 Grit, 100
Mi Item #05089326
MFR #7000119261

Mfr description
27848 SILICON CARBIDE PAPER SHEET 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, and ceramic
  • Load resistant coating and open coat construction minimize loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.09/sh

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Overall Length
    9 in
  • Overall Width
    11 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Finishing, Sanding, Surface Preparation
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grit Number
    P220
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7000119261
  • Manufacturer Upc Number
    00051141278483
  • Material
    Silicon Carbide
  • Mounting Type
    Hand Sanding
  • Number of Sheets
    100
  • UPC_NO
    00051141278483
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)