1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
27851 SILICON CARBIDE PAPER SHEET 426U 9"X11"280 A-WEIGHT
3M™ Paper Sheet 426U, 9 in x 11 in 280 A-weight, 100 per inner 1000 per case
MI ITEM #
05089328
MFR #
27851 SILICON CARBIDE PAPER SHEET 426U 9"X11"280 A-WEIGHT
Price
$2.04
/sh
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sheets
3M 27851 SILICON CARBIDE PAPER SHEET 426U 9"X11"280 A-WEIGHT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
27851 SILICON CARBIDE PAPER SHEET 426U 9"X11"280 A-WEIGHT
3M™ Paper Sheet 426U, 9 in x 11 in 280 A-weight, 100 per inner 1000 per case
MI ITEM #
05089328
MFR #
27851 SILICON CARBIDE PAPER SHEET 426U 9"X11"280 A-WEIGHT
Mfr description
27851 SILICON CARBIDE PAPER SHEET 426U
For industrial/occupational use only. Not for consumer sale or use.
Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, and ceramic
Load resistant coating and open coat construction minimize loading
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.04
/sh
Add to Cart
Specifications
Dimensions
Overall Length
11 in
Overall Width
9 in
Details
Abrasive Material
Silicon Carbide
Manufacturer Upc Number
00051141278513
UPC_NO
00051141278513
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items