Motion
27795 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 120 A-WEIGHT

3M
27795 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 120 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 426U, 120 A-weight, 5 in x NH, D/F 5 HL, Die 500FH, 125 discs per roll 10 rolls per case
MI ITEM #05089333
MFR #27795 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 120 A-WEIGHT
List Price$105.86/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27795 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 120 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 426U, 120 A-weight, 5 in x NH, D/F 5 HL, Die 500FH, 125 discs per roll 10 rolls per case
MI ITEM #05089333
MFR #27795 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 120 A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$105.86/rl for your price

Overview

Mfr description
27795 STIKIT PAPER D/F DISC ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
  • Anti-load coating helps prevent clogging and produce consistent finishes
  • Light, A-weight paper flexes with the backup pad
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal for multi-step finishing processes

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Stock Number
    60440231425
  • Manufacturer Upc Number
    00051141277950
  • UPC_NO
    00051141277950
  • Overall Diameter
    5 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text