Motion
27798 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 220 A-WEIGHT

3M
27798 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 220 A-WEIGHT

Paper Disc - Silicon Carbide Abrasive Material, Gray Color
MI ITEM #05089335
MFR #27798 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 220 A-WEIGHT
List Price$148.21/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27798 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 220 A-WEIGHT

Paper Disc - Silicon Carbide Abrasive Material, Gray Color
MI ITEM #05089335
MFR #27798 STIKIT PAPER D/F DISC ROLL 426U 5"XNH 5 HOLES 220 A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$148.21/rl for your price

Overview

Mfr description
27798 STIKIT PAPER D/F DISC ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
  • Anti-load coating helps prevent clogging and produce consistent finishes
  • Light, A-weight paper flexes with the backup pad
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal for multi-step finishing processes

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051141277981
  • UPC_NO
    00051141277981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text