Motion
27776

3M
27776

Paper Disc - 100 Grit, Silicon Carbide Abrasive Material, 5.0000 in Disc Diameter
MI ITEM #05089338
MFR #27776
Your Price$99.41/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27776

Paper Disc - 100 Grit, Silicon Carbide Abrasive Material, 5.0000 in Disc Diameter
MI ITEM #05089338
MFR #27776

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$99.41/rl(List $105.86)

Overview

Mfr description
27776 STIKIT PAPER DISC ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
  • Anti-load coating helps prevent clogging and produce consistent finishes
  • Light, A-weight paper flexes with the backup pad
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal for multi-step finishing processes

Specifications

  • Grit Number
    100
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    125
  • Backing Material
    Paper
  • Manufacturer Upc Number
    00051141277769
  • UPC_NO
    00051141277769
  • Overall Diameter
    5 in
  • Color
    Gray
  • Series
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text