Motion
27781

3M
27781

Stikit™ Paper Disc - 240 Grit, Silicon Carbide Abrasive Material, 127 mm Disc Diameter
MI ITEM #05089342
MFR #27781
Your Price$137.93/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27781

Stikit™ Paper Disc - 240 Grit, Silicon Carbide Abrasive Material, 127 mm Disc Diameter
MI ITEM #05089342
MFR #27781

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$137.93/rl(List $148.21)

Overview

Mfr description
27781 STIKIT PAPER DISC ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
  • Anti-load coating helps prevent clogging and produce consistent finishes
  • Light, A-weight paper flexes with the backup pad
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal for multi-step finishing processes

Specifications

  • Grit Number
    240
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    175
  • Backing Weight
    A
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60440231284
  • Manufacturer Upc Number
    00051141277813
  • UPC_NO
    00051141277813
  • Overall Diameter
    5 in
  • Color
    Gray
  • Series
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text