Motion
7000119242

3M
7000119242

Paper Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 100 Grit, Gray Color
MI ITEM #05089347
MFR #7000119242
Price$144.37/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119242

Paper Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 100 Grit, Gray Color
MI ITEM #05089347
MFR #7000119242

Mfr description
27786 STIKIT PAPER DISC ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.37/rl

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Bare wood sanding, Blending, Finishing, General sanding, Prep prior to staining or painting, Sanding, Sealer sanding, Solid surface finishing, Surface Preparation, Surface leveling, White wood sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gray
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    100
  • Manufacturer Package Quantity
    1250
  • Manufacturer Stock Number
    7000119242
  • Manufacturer Upc Number
    00051141277868
  • Material Application
    Ceramic, Clear coat, Dry wall, Fiberglass, Glass, Hard woods, Metal, Plastic, Solid surfaces, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141277868

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)