Motion
27790 STIKIT PAPER DISC ROLL 426U 6"XNH 220 A-WEIGHT

3M
27790 STIKIT PAPER DISC ROLL 426U 6"XNH 220 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 426U, 220 A-weight, 6 in x NH, Die 600Z, 175 discs per roll, 6 per case
Mi Item #05089351
MFR #27790 STIKIT PAPER DISC ROLL 426U 6"XNH 220 A-WEIGHT
Price$206.74/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27790 STIKIT PAPER DISC ROLL 426U 6"XNH 220 A-WEIGHT

3M™ Stikit™ Paper Disc Roll 426U, 220 A-weight, 6 in x NH, Die 600Z, 175 discs per roll, 6 per case
Mi Item #05089351
MFR #27790 STIKIT PAPER DISC ROLL 426U 6"XNH 220 A-WEIGHT

Mfr description
27790 STIKIT PAPER DISC ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.74/rl

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Manufacturer Upc Number
    00051141277905
  • UPC_NO
    00051141277905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)