Motion
27816 STIKIT PAPER REFILL ROLL 426U 2-1/2"X100"320 A-WEIGHT

3M
27816 STIKIT PAPER REFILL ROLL 426U 2-1/2"X100"320 A-WEIGHT

3M™ Stikit™ Paper Refill Roll 426U, 320 A-weight, 2-1/2 in x 100 in, 10 per inner 50 per case
MI ITEM #05089357
MFR #27816 STIKIT PAPER REFILL ROLL 426U 2-1/2"X100"320 A-WEIGHT
List Price$9.06/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27816 STIKIT PAPER REFILL ROLL 426U 2-1/2"X100"320 A-WEIGHT

3M™ Stikit™ Paper Refill Roll 426U, 320 A-weight, 2-1/2 in x 100 in, 10 per inner 50 per case
MI ITEM #05089357
MFR #27816 STIKIT PAPER REFILL ROLL 426U 2-1/2"X100"320 A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.06/rl for your price

Overview

Mfr description
27816 STIKIT PAPER REFILL ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-loading coating and open coat construction minimize loading
  • A-weight paper flexes with the backup pad
  • Paper sheet is easily sized according to the task
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051141278162
  • UPC_NO
    00051141278162
  • Overall Length
    100 in
  • Overall Width
    2.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text