Motion
27809 STIKIT PAPER REFILL ROLL 426U 2-1/2"X55"100 A-WEIGHT

3M
27809 STIKIT PAPER REFILL ROLL 426U 2-1/2"X55"100 A-WEIGHT

Uncut Sanding Roll - 100 Grit, Silicon Carbide, 2-1/2 in Wide , 55 in Long
Mi Item #05089359
MFR #27809 STIKIT PAPER REFILL ROLL 426U 2-1/2"X55"100 A-WEIGHT
Price$8.67/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27809 STIKIT PAPER REFILL ROLL 426U 2-1/2"X55"100 A-WEIGHT

Uncut Sanding Roll - 100 Grit, Silicon Carbide, 2-1/2 in Wide , 55 in Long
Mi Item #05089359
MFR #27809 STIKIT PAPER REFILL ROLL 426U 2-1/2"X55"100 A-WEIGHT

Mfr description
27809 STIKIT PAPER REFILL ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-loading coating and open coat construction minimize loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.67/rl

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    55 in
  • Overall Width
    2.5 in
  • Roll Length
    55 in
  • Roll Width
    2-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    Gray
  • Grade
    Fine
  • Grit Number
    100
  • Manufacturer Stock Number
    60440231565
  • Manufacturer Upc Number
    00051141278094
  • Number Of Pieces
    50
  • UPC_NO
    00051141278094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)