Motion
27813 STIKIT PAPER REFILL ROLL 426U 2-1/2"X95"220 A-WEIGHT

3M
27813 STIKIT PAPER REFILL ROLL 426U 2-1/2"X95"220 A-WEIGHT

Uncut Sanding Roll - 220 Grit, Silicon Carbide, 2-1/2 in Wide , 95 in Long
Mi Item #05089363
MFR #27813 STIKIT PAPER REFILL ROLL 426U 2-1/2"X95"220 A-WEIGHT
Price$9.06/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27813 STIKIT PAPER REFILL ROLL 426U 2-1/2"X95"220 A-WEIGHT

Uncut Sanding Roll - 220 Grit, Silicon Carbide, 2-1/2 in Wide , 95 in Long
Mi Item #05089363
MFR #27813 STIKIT PAPER REFILL ROLL 426U 2-1/2"X95"220 A-WEIGHT

Mfr description
27813 STIKIT PAPER REFILL ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-loading coating and open coat construction minimize loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.06/rl

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    95 in
  • Overall Width
    2.5 in
  • Roll Length
    95 in
  • Roll Width
    2-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    Gray
  • Grade
    Very Fine
  • Grit Number
    220
  • Manufacturer Stock Number
    60440231607
  • Manufacturer Upc Number
    00051141278131
  • Number Of Pieces
    1
  • UPC_NO
    00051141278131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)