Motion
7000045207

3M
7000045207

3M™ Stikit™ Paper Refill Roll 426U, 3-1/4 in x 100 in 240 A-weight, 10 per inner 50 per case
MI ITEM #05089364
MFR #7000045207
Price$10.34/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045207

3M™ Stikit™ Paper Refill Roll 426U, 3-1/4 in x 100 in 240 A-weight, 10 per inner 50 per case
MI ITEM #05089364
MFR #7000045207

Mfr description
27823 STIKIT PAPER REFILL ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-loading coating and open coat construction minimize loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.34/rl

Specifications

Dimensions

  • Overall Length
    100 in
  • Overall Width
    3.2500 in
  • Roll Length
    100 in
  • Roll Width
    3-1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    Gray
  • Grit Number
    240
  • Manufacturer Stock Number
    60440231706
  • Manufacturer Upc Number
    00051141278230
  • UPC_NO
    00051141278230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)