Motion
27802 STIKIT PAPER SHEET ROLL 426U 2-3/4"X35YD 100 A-WEIGHT

3M
27802 STIKIT PAPER SHEET ROLL 426U 2-3/4"X35YD 100 A-WEIGHT

3M™ Stikit™ Paper Sheet Roll 426U, 100 A-weight, 2-3/4 in x 35 yd, 10 per case
MI ITEM #05089374
MFR #27802 STIKIT PAPER SHEET ROLL 426U 2-3/4"X35YD 100 A-WEIGHT
List Price$95.47/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27802 STIKIT PAPER SHEET ROLL 426U 2-3/4"X35YD 100 A-WEIGHT

3M™ Stikit™ Paper Sheet Roll 426U, 100 A-weight, 2-3/4 in x 35 yd, 10 per case
MI ITEM #05089374
MFR #27802 STIKIT PAPER SHEET ROLL 426U 2-3/4"X35YD 100 A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.47/rl for your price

Overview

Mfr description
27802 STIKIT PAPER SHEET ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-loading coating and open coat construction minimize loading
  • A-weight paper flexes with the backup pad
  • Paper sheet is easily sized according to the task
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051141278025
  • UPC_NO
    00051141278025
  • Overall Length
    35 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text