Motion
7100059306

3M
7100059306

Uncut Sanding Roll - 220 Grit, Silicon Carbide, 2-3/4 in Wide , 50 yd Long
Mi Item #05089378
MFR #7100059306
Price$138.17/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100059306

Uncut Sanding Roll - 220 Grit, Silicon Carbide, 2-3/4 in Wide , 50 yd Long
Mi Item #05089378
MFR #7100059306

Mfr description
27806 STIKIT PAPER SHEET ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-loading coating and open coat construction minimize loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.17/rl

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Overall Length
    50 yd
  • Overall Width
    2.75 in
  • Roll Length
    50 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    Gray
  • Grade
    220
  • Grit Number
    220
  • Manufacturer Stock Number
    60440231532
  • Manufacturer Upc Number
    00051141278063
  • Number Of Pieces
    10
  • UPC_NO
    00051141278063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)