Motion
27832 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 320 A-WEIGHT

3M
27832 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 320 A-WEIGHT

3M™ Stikit™ Vibrator Sander Roll 426U, 320 A-weight, 4-1/2 in x 10 yd, 10 per case
Mi Item #05089385
MFR #27832 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 320 A-WEIGHT
Price$61.39/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27832 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 320 A-WEIGHT

3M™ Stikit™ Vibrator Sander Roll 426U, 320 A-weight, 4-1/2 in x 10 yd, 10 per case
Mi Item #05089385
MFR #27832 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 320 A-WEIGHT

Mfr description
27832 STIKIT VIBRATOR SANDER ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-load coating and open coat construction minimize loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.39/rl

Specifications

Dimensions

  • Overall Length
    10 yd
  • Overall Width
    4.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051141278322
  • UPC_NO
    00051141278322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)