Motion
27826 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 80 A-WEIGHT

3M
27826 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 80 A-WEIGHT

Sanding Sheet - Silicon Carbide Material, 10 yd Long, 4.5000 in Wide, 80 Grit
MI ITEM #05089386
MFR #27826 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 80 A-WEIGHT
List Price$62.67/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27826 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 80 A-WEIGHT

Sanding Sheet - Silicon Carbide Material, 10 yd Long, 4.5000 in Wide, 80 Grit
MI ITEM #05089386
MFR #27826 STIKIT VIBRATOR SANDER ROLL 426U 4-1/2"X10YD 80 A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.67/rl for your price

Overview

Mfr description
27826 STIKIT VIBRATOR SANDER ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-load coating and open coat construction minimize loading
  • A-weight paper flexes with the backup pad
  • Paper sheet is easily sized according to the task
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal

Specifications

  • Application
    Finishing, Sanding, Surface Preparation
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    80
  • Sheet Length
    10 yd
  • Sheet Width
    4.5000 in
  • Backing Material
    Paper
  • Backing Weight
    A-wt
  • Manufacturer Upc Number
    00051141278261
  • UPC_NO
    00051141278261
  • Overall Length
    10 yd
  • Overall Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text