Motion
051135-13684-3 BELT, 6 X 138, 40YF, 966F

3M
051135-13684-3 BELT, 6 X 138, 40YF, 966F

Coated Grinding Belt - 40 Grit, Ceramic Material, Cloth Backing Material, 138 in Belt Length, 6 in Belt Width
Mi Item #05089456
MFR #051135-13684-3 BELT, 6 X 138, 40YF, 966F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051135-13684-3 BELT, 6 X 138, 40YF, 966F

Coated Grinding Belt - 40 Grit, Ceramic Material, Cloth Backing Material, 138 in Belt Length, 6 in Belt Width
Mi Item #05089456
MFR #051135-13684-3 BELT, 6 X 138, 40YF, 966F

Mfr description
051135-13684-3 BELT, 6 X 138, 40YF, 966F
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    138 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Grit Number
    40
  • UPC_NO
    00051135136843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)