Motion
6G-6FPX
Hose End - Steel Material, 3/8 in Hose ID, Female Swivel
Mi Item #05089500
MFR #6G-6FPX
Price$29.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID, Female Swivel
Mi Item #05089500
MFR #6G-6FPX

Mfr description
6G-6FPX N-BULK G25111-0606 7100-10585
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.51/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3750 in
  • Hex Body
    0.8800 in
  • Hex Size
    0.8800 in
  • Hose Cut-Off Factor
    1.3900 in, 35.29 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    2.4800 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    3/8-18
  • Thread Size 1
    3/8-18
  • Weight
    0.23 lbs
  • Width
    0.8800 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPSM
  • Connection Type
    Female Pipe Swivel (NPSM)
  • Country of Origin
    US
  • End 1 Style
    Female Pipe Swivel (NPSM)
  • End Gender
    Female Swivel
  • End Type 1
    FPX
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Fitting Type
    NPSM Swivel
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • ISO Fit Standard
    ISO performance
  • Manufacturer Catalog Number
    G25111-0606
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053322897
  • Material
    Steel
  • Mating Angle
    30 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    FPX
  • Thread Type
    Female Pipe Swivel (NPSM)
  • Type
    Female Pipe Swivel
  • UPC_NO
    072053322897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)