Motion
575-122
Digital Indicator, Max Measurement: 1", Resolution: 0.0005", Data Output: SPC, Accuracy: 0.0008"
Mi Item #05089511
MFR #575-122
Price$518.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Indicator, Max Measurement: 1", Resolution: 0.0005", Data Output: SPC, Accuracy: 0.0008"
Mi Item #05089511
MFR #575-122

Mfr description
575-122 1 IN/25.4MM, .0005 IN/0.01MM,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$518.43/each

Specifications

Dimensions

  • Resolution
    0.0005 in

Details

  • Accuracy
    0.0008 in
  • Batteries Included
    Included
  • Battery Type
    SR44
  • Data Output
    SPC
  • Display Type
    LCD
  • Maximum Measurement
    1 in
  • Metric Imperial Conversion
    Included
  • Water Resistance Rating
    IP42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)