Overview
Mfr description
C5-35TET-42SBG TRANSTNL TROUGH IDLR GALV
- Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
- Designed and manufactured for a long, trouble-free life
- High-quality sealed ball bearings
- Maintenance-free, long lasting contact seal system safeguarding from contaminants
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Equal Transition
- Roll Diameter
- End Roll Incline
- Belt Width
- Angle35 °
- Type Of BearingBall Bearing
- LubricationSealed
- SealLabyrinth with Contact Seals
- Shell MaterialSteel Tubing
- Weight133.9 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data