Motion
12A005
5" HP CUP WHEEL FOR STEEL
MI ITEM #05089651
MFR #12A005
List Price$75.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" HP CUP WHEEL FOR STEEL
MI ITEM #05089651
MFR #12A005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.32/each for your price

Overview

Mfr description
12A005 5" CUP WHEEL
  • Long life
  • Maximum safety
  • Spin-on mounting
  • For Stainless Steel, Steel

Specifications

  • Wheel Diameter
    5 in
  • Center Hole Diameter
    5/8 in-11
  • Center Hole Thread Size
    5/8-11 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 11
  • Grit Number
    16
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    7260
  • Manufacturer Stock Number
    12A005
  • Manufacturer Upc Number
    662980135747
  • UPC_NO
    662980135747
  • Package Quantity
    1.000
  • Weight
    1.67 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought