Motion
RHB / MSM 88 TTB KIT 45MM

DODGE
RHB / MSM 88 TTB KIT 45MM

RHB / MSM 88 TTB KIT 45MM
Mi Item #05089680
MFR #RHB / MSM 88 TTB KIT 45MM
Price$748.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 88 TTB KIT 45MM

RHB / MSM 88 TTB KIT 45MM
Mi Item #05089680
MFR #RHB / MSM 88 TTB KIT 45MM

Mfr description
RHB / MSM 88 TTB KIT 45MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.18/each

Specifications

Dimensions

  • Bore Diameter
    45.00 mm
  • Bore Length
    266.70 mm
  • Bushing Size
    Quantis 88

Details

  • Additional Details
    RHB / MSM 88 TTB KIT 45MM S/L
  • Bushing Type
    Twin Tapered (Short)
  • Material
    Ductile Iron
  • Number Of Bolts
    6
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    1900 N•m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)