Motion
RHB / MSM 88 TTB KIT 42MM

DODGE
RHB / MSM 88 TTB KIT 42MM

RHB / MSM 88 TTB KIT 42MM
MI ITEM #05089681
MFR #RHB / MSM 88 TTB KIT 42MM
List Price$718.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 88 TTB KIT 42MM

RHB / MSM 88 TTB KIT 42MM
MI ITEM #05089681
MFR #RHB / MSM 88 TTB KIT 42MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$718.56/each for your price

Overview

Mfr description
RHB / MSM 88 TTB KIT 42MM

Specifications

  • Bushing Type
    Twin Tapered (Short)
  • Number Of Bolts
    6
  • Material
    Ductile Iron
  • Additional Details
    RHB / MSM 88 TTB KIT 42MM S/L
  • Suitable For Washdown Environment
    No
  • Bore Diameter
    42.00 mm
  • Bushing Size
    Quantis 88
  • Bore Length
    266.70 mm
  • Torque Rating (in-lb)
    1900 N•m
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text