Motion
RHB / MSM 128 TTB KIT 3.1875

DODGE
RHB / MSM 128 TTB KIT 3.1875

RHB / MSM 128 TTB KIT 3.1875
MI ITEM #05089693
MFR #RHB / MSM 128 TTB KIT 3.1875
Your Price$880.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 128 TTB KIT 3.1875

RHB / MSM 128 TTB KIT 3.1875
MI ITEM #05089693
MFR #RHB / MSM 128 TTB KIT 3.1875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$880.59/each(List $1,056.71)

Overview

Mfr description
RHB / MSM 128 TTB KIT 3.1875

Specifications

  • Bushing Type
    Twin Tapered
  • Number Of Bolts
    6
  • Material
    Ductile Iron
  • Additional Details
    RHB / MSM 128 TTB KIT 2.3750"
  • Suitable For Washdown Environment
    No
  • Bore Diameter
    2.3750 in
  • Bushing Size
    Quantis 128
  • Bore Length
    14.8750 in
  • Torque Rating (in-lb)
    53991 N•m
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text