Motion
RHB / MSM 128 TTB KIT 2.2500

DODGE
RHB / MSM 128 TTB KIT 2.2500

RHB / MSM 128 TTB KIT 2.2500
MI ITEM #05089701
MFR #RHB / MSM 128 TTB KIT 2.2500
List Price$1,056.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 128 TTB KIT 2.2500

RHB / MSM 128 TTB KIT 2.2500
MI ITEM #05089701
MFR #RHB / MSM 128 TTB KIT 2.2500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,056.71/each for your price

Overview

Mfr description
RHB / MSM 128 TTB KIT 2.2500

Specifications

  • Bushing Type
    Twin Tapered (Short)
  • Number Of Bolts
    6
  • Material
    Ductile Iron
  • Additional Details
    RHB/MSM 128 TTB KIT 2.6875" S/L
  • Suitable For Washdown Environment
    No
  • Bore Diameter
    2.6875 in
  • Bushing Size
    Quantis 128
  • Bore Length
    14.8750 in
  • Torque Rating (in-lb)
    53991 N•m
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text