Motion
RHB / MSM 168 TTB KIT 4.4375

DODGE
RHB / MSM 168 TTB KIT 4.4375

RHB / MSM 168 TTB KIT 4.4375
MI ITEM #05089779
MFR #RHB / MSM 168 TTB KIT 4.4375
Your Price$1,364.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 168 TTB KIT 4.4375

RHB / MSM 168 TTB KIT 4.4375
MI ITEM #05089779
MFR #RHB / MSM 168 TTB KIT 4.4375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,364.34/each(List $1,637.21)

Overview

Mfr description
RHB / MSM 168 TTB KIT 4.4375

Specifications

  • Number Of Bolts
    6
  • Additional Details
    RHB / MSM 168 TTB KIT 2.8750"
  • Bore Diameter
    2.8750 in
  • Bore Length
    19.6875 in
  • Bushing Size
    Quantis 168
  • Bushing Type
    Twin Tapered
  • Material
    Ductile Iron
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    118603 N•m
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text