Motion
RHB / MSM 168 TTB KIT 3.9375

DODGE
RHB / MSM 168 TTB KIT 3.9375

RHB / MSM 168 TTB KIT 3.9375
Mi Item #05089781
MFR #RHB / MSM 168 TTB KIT 3.9375
Price$1,704.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 168 TTB KIT 3.9375

RHB / MSM 168 TTB KIT 3.9375
Mi Item #05089781
MFR #RHB / MSM 168 TTB KIT 3.9375

Mfr description
RHB / MSM 168 TTB KIT 3.9375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,704.68/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Bore Length
    19.6875 in
  • Bushing Size
    Quantis 168

Details

  • Additional Details
    RHB / MSM 168 TTB KIT 2.5000"
  • Bushing Type
    Twin Tapered
  • Material
    Ductile Iron
  • Number Of Bolts
    6
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    118603 N•m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)