Motion
RHB/MSM 168 TTB KIT 2.9375" S/L

DODGE
RHB/MSM 168 TTB KIT 2.9375" S/L

RHB/MSM 168 TTB KIT 2.9375" S/L
MI ITEM #05089794
MFR #RHB/MSM 168 TTB KIT 2.9375" S/L
List Price$2,037.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB/MSM 168 TTB KIT 2.9375" S/L

RHB/MSM 168 TTB KIT 2.9375" S/L
MI ITEM #05089794
MFR #RHB/MSM 168 TTB KIT 2.9375" S/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,037.35/each for your price

Overview

Mfr description
RHB/MSM 168 TTB KIT 2.9375" S/L

Specifications

  • Bushing Type
    Twin Tapered
  • Number Of Bolts
    6
  • Material
    Ductile Iron
  • Additional Details
    RHB / MSM 168 TTB KIT 95MM
  • Suitable For Washdown Environment
    No
  • Bore Diameter
    95.00 mm
  • Bushing Size
    Quantis 168
  • Bore Length
    16.0000 in
  • Torque Rating (in-lb)
    13400 N•m
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text