Motion
RHB / MSM 38 TTB KIT 25MM S/L

DODGE
RHB / MSM 38 TTB KIT 25MM S/L

RHB / MSM 38 TTB KIT 25MM S/L
MI ITEM #05089821
MFR #RHB / MSM 38 TTB KIT 25MM S/L
List Price$453.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 38 TTB KIT 25MM S/L

RHB / MSM 38 TTB KIT 25MM S/L
MI ITEM #05089821
MFR #RHB / MSM 38 TTB KIT 25MM S/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$453.69/each for your price

Overview

Mfr description
RHB / MSM 38 TTB KIT 25MM S/L

Specifications

  • Bushing Type
    Twin Tapered
  • Number Of Bolts
    6
  • Material
    Ductile Iron
  • Additional Details
    RHB / MSM 68 TTB KIT 30MM
  • Suitable For Washdown Environment
    No
  • Bore Diameter
    30.00 mm
  • Bushing Size
    Quantis 68
  • Bore Length
    131.76 mm
  • Torque Rating (in-lb)
    1000 N•m
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought