Motion
RHB / MSM 68 TTB KIT 32MM

DODGE
RHB / MSM 68 TTB KIT 32MM

RHB / MSM 68 TTB KIT 32MM
MI ITEM #05089827
MFR #RHB / MSM 68 TTB KIT 32MM
List Price$549.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 68 TTB KIT 32MM

RHB / MSM 68 TTB KIT 32MM
MI ITEM #05089827
MFR #RHB / MSM 68 TTB KIT 32MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$549.49/each for your price

Overview

Mfr description
RHB / MSM 68 TTB KIT 32MM

Specifications

  • Case Included
    Yes
  • Bushing Type
    Twin Tapered
  • Number Of Bolts
    "6"
  • Material
    Ductile Iron
  • Additional Details
    0
  • Max Input Horsepower
    10.360 hp
  • Output Bore Type
    Solid
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2 hp
  • Bore Diameter
    32.00 mm
  • Gearbox Component Type
    Gearbox
  • Bore Length
    238.00 mm
  • Case Size
    108
  • Housing Material
    Cast Iron
  • Nominal Ratio
    70 : 1
  • Lubrication
    Mineral Standard Temperature
  • Torque Rating (in-lb)
    1000.0302
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text