Motion
RHB / MSM 68 TTB KIT 40MM S/L

DODGE
RHB / MSM 68 TTB KIT 40MM S/L

RHB / MSM 68 TTB KIT 40MM S/L
Mi Item #05089829
MFR #RHB / MSM 68 TTB KIT 40MM S/L
Price$648.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 68 TTB KIT 40MM S/L

RHB / MSM 68 TTB KIT 40MM S/L
Mi Item #05089829
MFR #RHB / MSM 68 TTB KIT 40MM S/L

Mfr description
RHB / MSM 68 TTB KIT 40MM S/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.42/each

Specifications

Dimensions

  • Bore Diameter
    40.00 mm
  • Bore Length
    184.00 mm
  • Case Size
    108
  • Nominal Ratio
    99 : 1

Details

  • Additional Details
    0
  • Bushing Type
    Twin Tapered (Short)
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Mineral Standard Temperature
  • Material
    Ductile Iron
  • Max Input Horsepower
    7.380 hp
  • Number Of Bolts
    "6"
  • Output Bore Type
    Solid
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    1000.0302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)