Motion
BB1083 180-CC 10.97 2-3/8 S SHFT

DODGE
BB1083 180-CC 10.97 2-3/8 S SHFT

B10C18S01097 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, Clamp Collar Input, 2.375 X 4.72 in, Left (Solid A) Output, 180 Frame
MI ITEM #05089851
MFR #BB1083 180-CC 10.97 2-3/8 S SHFT
List Price$9,958.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1083 180-CC 10.97 2-3/8 S SHFT

B10C18S01097 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, Clamp Collar Input, 2.375 X 4.72 in, Left (Solid A) Output, 180 Frame
MI ITEM #05089851
MFR #BB1083 180-CC 10.97 2-3/8 S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,958.45/each for your price

Overview

Mfr description
BB1083 180-CC 10.97 2-3/8 S SHFT

Specifications

  • Manufacturer Reducer Size
    108
  • Input Type
    Clamp Collar
  • Output Type
    Left (Solid A)
  • Country of Origin
    US
  • Output Size
    2.375 X 4.72 in
  • NEMA / IEC Frame Size
    180
  • Maximum Output Torque
    in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782476444648
  • UPC_NO
    782476444648
  • Weight
    255 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text