Motion
BB1083 210-CC 10.97 2-3/8 S SHFT

DODGE
BB1083 210-CC 10.97 2-3/8 S SHFT

B10C21S01097 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, Clamp Collar Input, 2.375 X 4.72 in, Left (Solid A) Output, 210 Frame
MI ITEM #05089869
MFR #BB1083 210-CC 10.97 2-3/8 S SHFT
Price$10,368.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1083 210-CC 10.97 2-3/8 S SHFT

B10C21S01097 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, Clamp Collar Input, 2.375 X 4.72 in, Left (Solid A) Output, 210 Frame
MI ITEM #05089869
MFR #BB1083 210-CC 10.97 2-3/8 S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,368.94/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    108
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Size
    2.375 X 4.72 in
  • Weight
    275 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476444792
  • Output Type
    Left (Solid A)
  • Series
    Quantis
  • UPC_NO
    782476444792

Overview

Mfr description
BB1083 210-CC 10.97 2-3/8 S SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought