Motion
BB1083 250-CC 44.44 2-3/8 S SHFT

DODGE
BB1083 250-CC 44.44 2-3/8 S SHFT

B10C25S04444 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, 44.44:1 Ratio, Clamp Collar Input, 2.375 X 4.72 in, Left (Solid A) Output, 250 Frame
Mi Item #05089888
MFR #BB1083 250-CC 44.44 2-3/8 S SHFT
Price$10,594.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1083 250-CC 44.44 2-3/8 S SHFT

B10C25S04444 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, 44.44:1 Ratio, Clamp Collar Input, 2.375 X 4.72 in, Left (Solid A) Output, 250 Frame
Mi Item #05089888
MFR #BB1083 250-CC 44.44 2-3/8 S SHFT

Mfr description
BB1083 250-CC 44.44 2-3/8 S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,594.85/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    108
  • Maximum Output Torque
    26553 in-lbs
  • NEMA / IEC Frame Size
    250
  • Output Size
    2.375 X 4.72 in
  • Ratio
    44.44:1
  • Service Factor
    1.0
  • Weight
    300 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476444976
  • Max Input Horsepower
    16.59 hp @ 1750 rpm
  • Output Type
    Left (Solid A)
  • Series
    Quantis
  • UPC_NO
    782476444976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)