Motion
BB1083 250-CC 108.52 2-3/8 S SHFT

DODGE
BB1083 250-CC 108.52 2-3/8 S SHFT

B10C25S10852 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, 108.52:1 Ratio, Clamp Collar Input, 2.375 X 4.72 in, Left (Solid A) Output, 250 Frame
MI ITEM #05089893
MFR #BB1083 250-CC 108.52 2-3/8 S SHFT
Your Price$8,848.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1083 250-CC 108.52 2-3/8 S SHFT

B10C25S10852 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, 108.52:1 Ratio, Clamp Collar Input, 2.375 X 4.72 in, Left (Solid A) Output, 250 Frame
MI ITEM #05089893
MFR #BB1083 250-CC 108.52 2-3/8 S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,848.22/each(List $10,175.45)

Overview

Mfr description
BB1083 250-CC 108.52 2-3/8 S SHFT

Specifications

  • Manufacturer Reducer Size
    108
  • Ratio
    108.52:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Left (Solid A)
  • Output Size
    2.375 X 4.72 in
  • NEMA / IEC Frame Size
    250
  • Service Factor
    1.0
  • Max Input Horsepower
    6.8 hp @ 1750 rpm
  • Maximum Output Torque
    26568 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782476445034
  • UPC_NO
    782476445034
  • Weight
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text