Motion
BB1283CN180TC/136.07A1ASI2.875X5.51

DODGE
BB1283CN180TC/136.07A1ASI2.875X5.51

Right Angle Helical Bevel Speed Reducer - Quantis Series, 128 Reducer Size, Clamp Collar Input, 2.875 X 5.51 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05089904
MFR #BB1283CN180TC/136.07A1ASI2.875X5.51
List Price$17,444.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1283CN180TC/136.07A1ASI2.875X5.51

Right Angle Helical Bevel Speed Reducer - Quantis Series, 128 Reducer Size, Clamp Collar Input, 2.875 X 5.51 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05089904
MFR #BB1283CN180TC/136.07A1ASI2.875X5.51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,444.22/each for your price

Overview

Mfr description
BB1283 180-CC 136.07 2-7/8 S SHFT

Specifications

  • Additional Details
    0
  • Manufacturer Reducer Size
    128
  • Case Included
    Yes
  • Case Size
    38
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Left (Solid A)
  • Output Size
    2.875 X 5.51 in
  • NEMA / IEC Frame Size
    180
  • Gearbox Component Type
    Gearbox
  • Input Horsepower
    8.4900 hp
  • Max Input Horsepower
    3.410 hp
  • Input Style
    Clamp Collar
  • Maximum Output Torque
    in-lbs
  • Lubrication
    Mineral Standard Temperature
  • Housing Material
    Cast Iron
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Nominal Ratio
    17 : 1
  • Series
    Quantis
  • Output Shaft Diameter
    2.8750 in
  • Overhung Load Capacity
    6907 lbf
  • Manufacturer Upc Number
    782476445164
  • UPC_NO
    782476445164
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Output 5.5100 in
  • Suitable For Washdown Environment
    No
  • Weight
    400 lbs
  • Thermal Horsepower Rating
    2 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text