Motion
BB1283CN210TC/85.98A1ASI2.875X5.51

DODGE
BB1283CN210TC/85.98A1ASI2.875X5.51

Right Angle Helical Bevel Speed Reducer - Quantis Series, 128 Reducer Size, Clamp Collar Input, 2.875 X 5.51 in Output Dia., Left (Solid A) Output , 210 Frame
Mi Item #05089920
MFR #BB1283CN210TC/85.98A1ASI2.875X5.51
Price$14,530.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1283CN210TC/85.98A1ASI2.875X5.51

Right Angle Helical Bevel Speed Reducer - Quantis Series, 128 Reducer Size, Clamp Collar Input, 2.875 X 5.51 in Output Dia., Left (Solid A) Output , 210 Frame
Mi Item #05089920
MFR #BB1283CN210TC/85.98A1ASI2.875X5.51

Mfr description
BB1283 210-CC 85.98 2-7/8 S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,530.59/each

Specifications

Dimensions

  • Case Size
    38
  • Manufacturer Reducer Size
    128
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    210
  • Nominal Ratio
    31 : 1
  • Output Shaft Diameter
    2.8750 in
  • Output Size
    2.875 X 5.51 in
  • Shaft Length
    Output 5.5100 in
  • Weight
    507 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    13.4400 hp
  • Input Style
    Clamp Collar
  • Input Type
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476271008
  • Max Input Horsepower
    1.940 hp
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Output Type
    Left (Solid A)
  • Overhung Load Capacity
    6907 lbf
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2 hp
  • UPC_NO
    782476271008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)