Motion
BB1283 250-CC 7.10 2-7/8 S SHFT

DODGE
BB1283 250-CC 7.10 2-7/8 S SHFT

B12C25S00710 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, Clamp Collar Input, 2.875 X 5.51 in, Left (Solid A) Output, 250 Frame
Mi Item #05089927
MFR #BB1283 250-CC 7.10 2-7/8 S SHFT
Price$16,269.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1283 250-CC 7.10 2-7/8 S SHFT

B12C25S00710 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, Clamp Collar Input, 2.875 X 5.51 in, Left (Solid A) Output, 250 Frame
Mi Item #05089927
MFR #BB1283 250-CC 7.10 2-7/8 S SHFT

Mfr description
BB1283 250-CC 7.10 2-7/8 S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,269.31/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    128
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    250
  • Output Size
    2.875 X 5.51 in
  • Weight
    500 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476445430
  • Output Type
    Left (Solid A)
  • Series
    Quantis
  • UPC_NO
    782476445430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)