Motion
BB1283 250-CC 41.38 2-7/8 S SHFT

DODGE
BB1283 250-CC 41.38 2-7/8 S SHFT

B12C25S04138 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 41.38:1 Ratio, Clamp Collar Input, 2.875 X 5.51 in, Left (Solid A) Output, 250 Frame
MI ITEM #05089934
MFR #BB1283 250-CC 41.38 2-7/8 S SHFT
List Price$15,625.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1283 250-CC 41.38 2-7/8 S SHFT

B12C25S04138 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 41.38:1 Ratio, Clamp Collar Input, 2.875 X 5.51 in, Left (Solid A) Output, 250 Frame
MI ITEM #05089934
MFR #BB1283 250-CC 41.38 2-7/8 S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,625.26/each for your price

Overview

Mfr description
BB1283 250-CC 41.38 2-7/8 S SHFT

Specifications

  • Manufacturer Reducer Size
    128
  • Ratio
    41.38:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Left (Solid A)
  • Output Size
    2.875 X 5.51 in
  • NEMA / IEC Frame Size
    250
  • Service Factor
    1.0
  • Max Input Horsepower
    27.91 hp @ 1750 rpm
  • Maximum Output Torque
    41600 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782476445508
  • UPC_NO
    782476445508
  • Weight
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text