Motion
BB1483CN180TC/251.55A1ASI3.625X6.69

DODGE
BB1483CN180TC/251.55A1ASI3.625X6.69

Right Angle Helical Bevel Speed Reducer - Quantis Series, 148 Reducer Size, Clamp Collar Input, 3.625 X 6.69 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05089961
MFR #BB1483CN180TC/251.55A1ASI3.625X6.69
List Price$27,642.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1483CN180TC/251.55A1ASI3.625X6.69

Right Angle Helical Bevel Speed Reducer - Quantis Series, 148 Reducer Size, Clamp Collar Input, 3.625 X 6.69 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05089961
MFR #BB1483CN180TC/251.55A1ASI3.625X6.69

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27,642.19/each for your price

Overview

Mfr description
BB1483 180-CC 251.55 3-5/8 S SHFT

Specifications

  • Additional Details
    0
  • Manufacturer Reducer Size
    148
  • Case Included
    Yes
  • Case Size
    48
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Left (Solid A)
  • Output Size
    3.625 X 6.69 in
  • NEMA / IEC Frame Size
    180
  • Gearbox Component Type
    Gearbox
  • Input Horsepower
    7.1300 hp
  • Max Input Horsepower
    4.150 hp
  • Input Style
    Clamp Collar
  • Maximum Output Torque
    in-lbs
  • Lubrication
    Mineral Standard Temperature
  • Housing Material
    Cast Iron
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Nominal Ratio
    24 : 1
  • Series
    Quantis
  • Output Shaft Diameter
    3.6250 in
  • Overhung Load Capacity
    13027 lbf
  • Manufacturer Upc Number
    782476313036
  • UPC_NO
    782476313036
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Output 6.6900 in
  • Suitable For Washdown Environment
    No
  • Weight
    625 lbs
  • Thermal Horsepower Rating
    3 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text