Motion
BB1483 250-CC 31.10 3-5/8 S SHFT

DODGE
BB1483 250-CC 31.10 3-5/8 S SHFT

B14C25S03110 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, Clamp Collar Input, 3.625 X 6.69 in, Left (Solid A) Output, 250 Frame
MI ITEM #05089977
MFR #BB1483 250-CC 31.10 3-5/8 S SHFT
Price$25,394.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1483 250-CC 31.10 3-5/8 S SHFT

B14C25S03110 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, Clamp Collar Input, 3.625 X 6.69 in, Left (Solid A) Output, 250 Frame
MI ITEM #05089977
MFR #BB1483 250-CC 31.10 3-5/8 S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,394.20/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    148
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    250
  • Output Size
    3.625 X 6.69 in
  • Weight
    650 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476445904
  • Output Type
    Left (Solid A)
  • Series
    Quantis
  • UPC_NO
    782476445904

Overview

Mfr description
BB1483 250-CC 31.10 3-5/8 S SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought