Motion
BB1683 210-CC 150.36 4-3/8 S SHFT

DODGE
BB1683 210-CC 150.36 4-3/8 S SHFT

B16C21S15036 Helical Right Angle Bevel Speed Reducer - Quantis Series, 168 Reducer Size, 150.36:1 Ratio, Clamp Collar Input, 4.375 X 8.27 in, Left (Solid A) Output, 210 Frame
MI ITEM #05090001
MFR #BB1683 210-CC 150.36 4-3/8 S SHFT
Price$37,825.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1683 210-CC 150.36 4-3/8 S SHFT

B16C21S15036 Helical Right Angle Bevel Speed Reducer - Quantis Series, 168 Reducer Size, 150.36:1 Ratio, Clamp Collar Input, 4.375 X 8.27 in, Left (Solid A) Output, 210 Frame
MI ITEM #05090001
MFR #BB1683 210-CC 150.36 4-3/8 S SHFT

Mfr description
BB1683 210-CC 150.36 4-3/8 S SHFT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,825.76/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    168
  • Maximum Output Torque
    119489 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Size
    4.375 X 8.27 in
  • Ratio
    150.36:1
  • Service Factor
    1.0
  • Weight
    1040 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476446154
  • Max Input Horsepower
    22.07 hp @ 1750 rpm
  • Output Type
    Left (Solid A)
  • Series
    Quantis
  • UPC_NO
    782476446154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)