Motion
BB383 140-CC 5.65 1" S SHFT

DODGE
BB383 140-CC 5.65 1" S SHFT

B3C14S00565 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 5.65:1 Ratio, Left Output Direction, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090027
MFR #BB383 140-CC 5.65 1" S SHFT
Price$4,172.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB383 140-CC 5.65 1" S SHFT

B3C14S00565 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 5.65:1 Ratio, Left Output Direction, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090027
MFR #BB383 140-CC 5.65 1" S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,172.21/each

Specifications

Dimensions

  • Housing Dimensions
    13.11 x 4.72 x 6.58 in
  • Housing Height
    6.5800 in
  • Housing Length
    13.1100 in
  • Housing Width
    4.7200 in
  • Manufacturer Reducer Size
    38
  • Maximum Output RPM
    310.000 rpm
  • Maximum Output Torque
    1019 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Size
    1.000 X 1.97 in
  • Ratio
    5.65:1
  • Service Factor
    1.0
  • Weight
    57 lbs

Details

  • Bevel Gear Type
    Helical
  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476270834
  • Max Input Horsepower
    5 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Left (Solid A)
  • Reduction
    Triple
  • Series
    Quantis
  • Standards Met
    DIN-7
  • UPC_NO
    782476270834

Overview

Mfr description
BB383 140-CC 5.65 1" S SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought