Motion
RHB38 5.65 S SHFT W / VEM3558T

DODGE
RHB38 5.65 S SHFT W / VEM3558T

B3C14S00565G-2G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 38 Reducer Size, 5.65:1 Ratio, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090029
MFR #RHB38 5.65 S SHFT W / VEM3558T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB38 5.65 S SHFT W / VEM3558T

B3C14S00565G-2G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 38 Reducer Size, 5.65:1 Ratio, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090029
MFR #RHB38 5.65 S SHFT W / VEM3558T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    38
  • Maximum Output Torque
    1019 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Size
    1.000 X 1.97 in
  • Ratio
    5.65:1
  • Service Factor
    1.0
  • Weight
    106 lbs

Details

  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476358341
  • Max Input Horsepower
    5 hp @ 1750 rpm
  • Output Type
    Left (Solid A)
  • Series
    Quantis Gold

Overview

Mfr description
RHB38 5.65 S SHFT W / VEM3558T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought