Motion
BB383 140-CC 10.72 1" S SHFT

DODGE
BB383 140-CC 10.72 1" S SHFT

B3C14S01072 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 10.72:1 Ratio, Left Output Direction, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090030
MFR #BB383 140-CC 10.72 1" S SHFT
List Price$4,007.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB383 140-CC 10.72 1" S SHFT

B3C14S01072 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 10.72:1 Ratio, Left Output Direction, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090030
MFR #BB383 140-CC 10.72 1" S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,007.05/each for your price

Overview

Mfr description
BB383 140-CC 10.72 1" S SHFT

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    38
  • Reduction
    Triple
  • Ratio
    10.72:1
  • Output Direction
    Left
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Left (Solid A)
  • Output Size
    1.000 X 1.97 in
  • NEMA / IEC Frame Size
    140
  • Service Factor
    1.0
  • Max Input Horsepower
    3.64 hp @ 1750 rpm
  • Maximum Output RPM
    163.000 rpm
  • Maximum Output Torque
    1404 in-lbs
  • Housing Dimensions
    13.11 x 4.72 x 6.58 in
  • Housing Height
    6.5800 in
  • Housing Width
    4.7200 in
  • Housing Length
    13.1100 in
  • Standards Met
    DIN-7
  • Series
    Quantis
  • Manufacturer Upc Number
    782475126088
  • UPC_NO
    782475126088
  • Weight
    43 lbs
  • Mounting Type
    Foot Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text