Motion
BB383CN140TC/17.99A1ASI1.000X1.97

DODGE
BB383CN140TC/17.99A1ASI1.000X1.97

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 17.99:1 Ratio, Left Output Direction, Clamp Collar Input, 1.000 X 1.97 in Output Dia., Left (Solid A) Output , 140 Frame
Mi Item #05090031
MFR #BB383CN140TC/17.99A1ASI1.000X1.97
Price$4,798.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB383CN140TC/17.99A1ASI1.000X1.97

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 17.99:1 Ratio, Left Output Direction, Clamp Collar Input, 1.000 X 1.97 in Output Dia., Left (Solid A) Output , 140 Frame
Mi Item #05090031
MFR #BB383CN140TC/17.99A1ASI1.000X1.97

Mfr description
BB383 140-CC 17.99 1" S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,798.64/each

Specifications

Dimensions

  • Case Size
    48
  • Housing Dimensions
    13.11 x 4.72 x 6.58 in
  • Housing Height
    6.5800 in
  • Housing Length
    13.1100 in
  • Housing Width
    4.7200 in
  • Manufacturer Reducer Size
    38
  • Maximum Output RPM
    97.000 rpm
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    7 : 1
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.000 X 1.97 in
  • Ratio
    17.99:1
  • Shaft Length
    Output 1.9700 in
  • Weight
    50.333 lbs

Details

  • Additional Details
    0
  • Bevel Gear Type
    Helical
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    3.4100 hp
  • Input Style
    Clamp Collar
  • Input Type
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476269739
  • Max Input Horsepower
    3.410 hp
  • Mounting Type
    Foot Mount
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Output Direction
    Left
  • Output Type
    Left (Solid A)
  • Overhung Load Capacity
    726 lbf
  • Reduction
    Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    DIN-7
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782476269739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)