Motion
RHB38 5.65 S SHFT W / VEM3538

DODGE
RHB38 5.65 S SHFT W / VEM3538

B3C56S00565G-.5G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 38 Reducer Size, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
Mi Item #05090043
MFR #RHB38 5.65 S SHFT W / VEM3538
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB38 5.65 S SHFT W / VEM3538

B3C56S00565G-.5G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 38 Reducer Size, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
Mi Item #05090043
MFR #RHB38 5.65 S SHFT W / VEM3538

Mfr description
RHB38 5.65 S SHFT W / VEM3538
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    38
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    56
  • Output Size
    1.000 X 1.97 in
  • Weight
    88 lbs

Details

  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476358815
  • Output Type
    Left (Solid A)
  • Series
    Quantis Gold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)