Motion
BB383 56-CC 10.72 1" S SHFT

DODGE
BB383 56-CC 10.72 1" S SHFT

B3C56S01072 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 10.72:1 Ratio, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
Mi Item #05090046
MFR #BB383 56-CC 10.72 1" S SHFT
Price$4,172.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB383 56-CC 10.72 1" S SHFT

B3C56S01072 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 10.72:1 Ratio, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
Mi Item #05090046
MFR #BB383 56-CC 10.72 1" S SHFT

Mfr description
BB383 56-CC 10.72 1" S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,172.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    38
  • Maximum Output Torque
    779 in-lbs
  • NEMA / IEC Frame Size
    56
  • Output Size
    1.000 X 1.97 in
  • Ratio
    10.72:1
  • Service Factor
    1.0
  • Weight
    39 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782475126729
  • Max Input Horsepower
    2.02 hp @ 1750 rpm
  • Output Type
    Left (Solid A)
  • Series
    Quantis
  • UPC_NO
    782475126729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)